Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Conical Bottom Polypropylene Test Tubes with Screw Cap
For centrifugation and applications that require chemical and thermo resistant vessels.
Supplier: Greiner Bio-One 188285
Description
- Natural colored tube
- Blue graduations
- White writing area
- With or without support skirt
Service Plan
No
Specifications
White | |
15 mL | |
Centrifugation and applications that require chemical and thermo resistant vessels. | |
Sterile | |
Conical | |
17 mm | |
Centrifuge Tube without Support Skirt |
Natural | |
Polypropylene | |
700 | |
120 mm | |
White Marking Spot | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction