Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Conical Polypropylene Graduates
Wide bases for increased stability.
$6.85 - $12.00
Specifications
Material | Polypropylene |
---|---|
Autoclavable | Autoclavable |
Product Type | Pharmaceutical Graduated Cylinder |
Shape | Conical |
Temperature (English) | 262°F |
Catalog Number | Capacity (English) | Height (English) | Subdivision | Tolerance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Capacity (English) | Height (English) | Subdivision | Tolerance | Price | Quantity & Availability | |||
S37070
|
3.38 oz. | 4.62 in. | 2mL | ±0.2 mL |
Each for $6.85
|
|
|||
S37071
|
8.45 oz. | 6.5 in. | 5mL | ±0.5 mL |
Each for $11.25
|
|
|||
S37072
|
16.9 oz. | 7.25 in. | 10mL | ±1 mL |
Each for $12.00
|
|
|||
Description
- Highly resistant to chemicals
- Withstand temperatures up to 121°C (262°F)
- Molded graduation markings for easy measuring
Specifications
Polypropylene | |
Pharmaceutical Graduated Cylinder | |
262°F | |
Pharmaceutical Graduate |
Autoclavable | |
Conical | |
121°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title