Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Connecting Microcentrifuge Tube Racks Products for Science Education

Maximize storage and save benchtop space with microcentrifuge tube racks that are stackable when loaded or empty

$35.00

Specifications

Autoclavable Not Autoclavable
Color Clear
Dimensions (L x W x H) 10.62 x 1.75 x 2.5 in. (26.8 x 4.8 x 6.4cm)
Material Polycarbonate
Positions 24
View More Specs

Products 1
Catalog Number Mfr. No. Holds Price Quantity & Availability  
Catalog Number Mfr. No. Holds Price Quantity & Availability  
S90132A Products for Science Education
View Documents
Bel-Art - SP Scienceware
F189080015/EMD
Tubes (1.5 to 2 mL)
Each for $35.00
Add to cart
 
Description

Description

Locking clips firmly connect multiple racks together to form larger arrays that can be easily transported.

  • Securely hold 24 microcentrifuge tubes, either 0.5mL or 1.5 to 2.0mL
  • Can be combined when multiple tube sizes are used
  • Durable, lightweight polycarbonate; UV resistant
  • Can be stored at temperatures down to -80°C
  • Steam autoclavable at 121°C (250°F)

Specifications

Specifications

Not Autoclavable
10.62 x 1.75 x 2.5 in. (26.8 x 4.8 x 6.4cm)
24
Clear
Polycarbonate
Microcentrifuge Tube Rack
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit