Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes

Feature enhanced sorbency and economical performance due to light weight construction. Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes exceed comparable standard weight cellulose/polyester wipes in absorbency. They are ideal for the wipe down of products prior to introduction into the cleanroom.

Manufacturer: Contec™ AMEC0007

 View more versions of this product

Catalog No. 19-100-388

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Absorbancy Intrinsic: 6.4mL/g; Extrinsic: 356mL/m²
    Material Cellulose/ Polyester Fabric
    Length (English) Exterior 14 in.
    Basis Weight 57
    Certifications/Compliance ISO Class 6
    Width (English) 14 in.
    Product Type Amplitude™ Ecocloth cleanroom wipes
    Dimensions (L x W) 16 x 14 in. (41 x 35.5cm)
    For Use With (Equipment) Cleanroom
    Width (English) Exterior 16 in.
    Width (Metric) 35.5cm
    For Use With (Application) Ideal for product wipe down prior to introduction into cleanroom environments, general purpose cleaning in biotech, pharmaceutical, medical device and similar industries
    Length (English) 16 in.
    Length (Metric) 41cm

    • Made of strong and durable polyester/cellulose hydroentangled nonwoven fabric
    • Economical, lightweight wiper ideal for wiping and absorbing spills in cleanroom environments; excellent for use in less critical applications
    • Exceptionally absorbent in terms of weight-to-capacity ratio
    • Low levels of particles and extractables
    • Double packaged to preserve product integrity
    • Recommended for use in ISO Class 6 and above cleanroom environments
    • General purpose cleaning in biotech, pharmaceutical, medical device, and similar industries
    • Designed for nonabrasive applications

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit