Contec™ Amplitude™ Helix™ Cleanroom Wipes

Absorb spills in ISO Class 5 Environments. Contec™ Amplitude™ Helix™ Cleanroom Wipes are made of 100% meltblown polypropylene for high solvent sorbent capacity. Specifically designed for biotech, pharmaceutical, electronics, medical devices, precision instruments, and semiconductor industries.

Manufacturer: Contec™ AMHX0003

 View more versions of this product

Catalog No. 19-130-5936

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ISO Class 5
    Dimensions (L x W) 9 x 9 in. (23 x 23cm)
    Length (English) Exterior 9 in.
    Width (English) Exterior 9 in.
    Width (Metric) 23cm
    For Use With (Application) Ideal for absorbing spills, including acids, specifically designed for biotech, pharmaceutical, electronics, medical device, precision instrument, and semiconductor industries
    Length (English) 9 in.
    Length (Metric) 23cm
    Product Type Amplitude™ Helix cleanroom wipes
    Color White
    For Use With (Equipment) Cleanroom
    Material Polypropylene
    Width (English) 9 in.

    • Made of 100% meltblown polypropylene for high solvent sorbent capacity
    • Resistant to acids and chemicals
    • Double packed to preserve product integrity
    • Specifically designed for biotech, pharmaceutical, electronics, medical device, precision instrument and semiconductor industries

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit