Learn More
Contec Amplitude Helix Cleanroom Wipes
Absorb spills in ISO Class 5 Environments. Contec Amplitude Helix Cleanroom Wipes are made of 100% meltblown polypropylene for high solvent sorbent capacity. Specifically designed for biotech, pharmaceutical, electronics, medical devices, precision instruments, and semiconductor industries.
$18.75
Specifications
Certifications/Compliance | ISO Class 5 |
---|---|
Color | White |
For Use With (Application) | Cleanroom |
Product Type | Amplitude™ Helix cleanroom wipes |
Length (English) Exterior | 9 in. |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
19-038-720
|
Contec
AMHX0004 |
12 in. | 30.5 cm | 12 in. | 30.5 cm |
Pack of 100 for $18.75
Case of 18 PK for $337.50 |
|
19-130-5936
|
Contec
AMHX0003 |
9 in. | 23 cm | 9 in. | 23 cm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Made of 100% meltblown polypropylene for high solvent sorbent capacity
- Resistant to acids and chemicals
- Double packed to preserve product integrity
- Specifically designed for biotech, pharmaceutical, electronics, medical device, precision instrument and semiconductor industries
Order Info
Basis weight, 68g/m2.
Specifications
ISO Class 5 | |
Cleanroom | |
9 in. | |
9 in. |
White | |
Amplitude™ Helix cleanroom wipes | |
Polypropylene |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.