Contec™ Amplitude™ Kappa™ Wipes

Provide an exceptional level of cleanliness, sorbency and softness. Contec™ Amplitude™ Kappa™ Wipes are used for wiping delicate surfaces and sensitive components, as well as for other applications. A special hydroentangled process washes the Amplitude Kappa fabric, which is made of 55% polyester and 45% lyocell.

Manufacturer: Contec™ AMLP0002

 View more versions of this product

Catalog No. 19-130-5920

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W) 12 x 12 in. (30 x 30cm)
    Width (Metric) 30cm
    For Use With (Application) Ideal for wiping delicate surfaces such as optics, plastics and sensitive components and polishing metal surfaces, recommended for use in ISO Class 5 cleanroom applications
    Length (Metric) 30cm
    Certifications/Compliance ISO Class 5
    For Use With (Equipment) Cleanroom
    Length (English) Exterior 12 in.
    Material Lyocell, Polyester
    Width (English) Exterior 12 in.
    Length (English) 12 in.
    Product Type Amplitude™ Kappa cleanroom wipes
    Width (English) 12 in.

    • Made of hydroentangled lyocell (45%)/polyester(55%) nonwoven for exceptional cleanliness
    • Highly sorbent with water and solvents
    • Soft, low-particulate cleanroom fabric
    • Double packed to preserve product integrity

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit