Contec™ Amplitude™ Sigma™ Plus Cleanroom Wipes

Maintain a high level of strength either wet or dry. Contec™ Amplitude™ Sigma™ Plus Cleanroom Wipes are excellent for use in general cleaning and spill pickup.

Manufacturer: Contec™ C1E99

 View more versions of this product

Catalog No. 19-066-015

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ISO Class 6 and 8
    Dimensions (L x W) 9 x 9 in. (23 x 23cm)
    For Use With (Equipment) Cleanroom
    Length (English) Exterior 9 in.
    Width (English) Exterior 9 in.
    Width (English) 9 in.
    Width (Metric) 23cm
    For Use With (Application) Ideal for applications where low particles and fiber counts are critical and sorbency is needed
    Product Type Amplitude™ Sigma Plus cleanroom wipes
    Material Polyester, Cellulose
    Length (English) 9 in.
    Length (Metric) 23cm

     

    • Certified for ISO Class 6 and 8 cleanrooms
    • Polyester/cellulose nonwoven wipe specially treated to reduce particles and fibers
    • Excellent durability and good cleanliness
    • Maintain a high level of strength either wet or dry
    • Highly sorbent
    • Ideal for applications where low particles and fiber counts are critical and sorbency is needed

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit