Learn More
Contec™ Anticon™ Gold HeavyWeight™ Wipes
Minimize unwanted particles and fibers when cleaning in ISO Class 1 to 4 applications. The Anticon™ Gold Heavyweight Series Wipes use a patented technology and high sorptive capacity for superior spill control. Feature high tensile strength to eliminate tearing and snagging in tough cleaning applications.
Supplier: Contec™ 492224790
Description
Minimize unwanted particles and fibers when cleaning in ISO Class 1 to 4 applications. The Anticon™ Gold Heavyweight Series Wipes use a patented technology and high sorptive capacity for superior spill control. Feature high tensile strength to eliminate tearing and snagging in tough cleaning applications.
- Manufactured from 100% continuous filament polyester and specially processed for superior cleanliness and sorbency
- Feature a double-knit no-run interlock construction.
- Low sub-micron particles and fiber counts
- Sealed edges to reduce particle and fiber generation
- High sorptive capacity and fast adsorption rate for superior spill control
- High tensile strength to eliminate tearing and snagging in tough cleaning applications
- Cleanroom laundered
Compliance
Tested in accordance with IEST Recommended Practices for the Evaluation of Wiping Materials for Critical Environments.
Specifications
Anticon™ Gold Double-knit Interlock Wipes | |
30.5 cm | |
30.5 cm | |
140 | |
White | |
Ideal for use in the most critical cleanroom environments | |
100 Wipes/Bag (2 inner Bags of 50) |
12 in. | |
12 in. | |
Polyester | |
ISO Class 1 to 4 | |
12 x 12 in. (30.48 x 30.48 cm) | |
Semiconductor, microelectronics and medical device | |
Non-sterile |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.