Contec™ Anticon™ Gold HeavyWeight™ Wipes

Minimize unwanted particles and fibers when cleaning in ISO Class 1 to 4 applications. The Anticon™ Gold Heavyweight Series Wipes use a patented technology and high sorptive capacity for superior spill control. Feature high tensile strength to eliminate tearing and snagging in tough cleaning applications.

Manufacturer: Contec™ 492224791

 View more versions of this product

Catalog No. 19-130-4123

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Packaging Quantity 150 wipes/bag (2 inner bags of 75)
    Sterile No
    Color White
    Basis Weight 140
    Certifications/Compliance ISO Class 1 to 4
    Dimensions (L x W) 6 x 6 in. (15.2 x 15.2cm)
    For Use With (Equipment) Semiconductor, microelectronics and medical device
    Length (English) Exterior 6 in.
    Material Polyester
    Width (English) Exterior 6 in.
    Width (English) 6 in.
    Width (Metric) 15.2cm
    For Use With (Application) Ideal for use in the most critical cleanroom environments
    Length (English) 6 in.
    Length (Metric) 15.2cm
    Product Type Anticon™ Gold double-knit interlock wipes

    • Manufactured from 100% continuous filament polyester and specially processed for superior cleanliness and sorbency
    • Feature a double-knit no-run interlock construction.
    • Low sub-micron particles and fiber counts
    • Sealed edges to reduce particle and fiber generation
    • High sorptive capacity and fast adsorption rate for superior spill control
    • High tensile strength to eliminate tearing and snagging in tough cleaning applications
    • Cleanroom laundered

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit