Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec Anticon Presaturated Wipes
Avoid the hassle of saturating dry wipes. The Contec Anticon Presaturated Wipes come with the ideal amount of solvent. Perfect for ISO Class 1 to 4 cleanrooms.
$22.00
Catalog Number | Mfr. No. | Certifications/Compliance | Saturation Solution | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | Saturation Solution | Price | Quantity & Availability | ||||
19-130-4500
|
Contec
495357660 |
ISO Class 1 to 4 | 6% Isopropyl Alcohol, 94% Deionized Water |
Pack of 50 for $22.00
Case of 16 PK for $352.00 |
|
Description
- For ISO Class 1 to 4 (Class 1 to 10) applications
- Anticon Presaturated Wipes are manufactured using ultra-clean Anticon Gold and other Anticon wipes in conjunction with semiconductor or USP grade solvents
- These polyester knit cleanroom wipes are presaturated with the optimum amount of solution to deliver absolute cleaning power, not excess solution
- Anticon presats are delivered with a patented low particle generation technology
- Use Anticon presats with the knowledge and security that there are no undo particle burdens being added to the critical environment
- Made of 100% continuous filament polyester chemically modified for sorbency
- Premoistened with semiconductor-grade isopropyl alcohol and deionized water; available in five concentrations
- Sealed edge for low particle generation, less contamination
Compliance
Lot tested in accordance with IEST industry standard
Specifications
9 x 9 in. (23 x 23 cm) | |
Polyester |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title