Contec™ Anticon™ White Magic Cleanroom Wipes

Manufactured from laundered 100% continuous filament polyester interlock fabric that has been chemically modified for superior cleanliness. Contec™ Anticon™ White Magic Cleanroom Wipes are cleanroom laundered, and their low sub-micron particles and fiber counts minimize the risk of contamination.

Manufacturer: Contec™ 495353304

 View more versions of this product

Catalog No. 19-130-4860

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    For Use With (Application) ISO Class 4-5 cleanroom environments
    Color White
    Material Polyester
    Width (English) 9 in.
    Width (Metric) 23cm
    Certifications/Compliance ISO Class 4 and 5
    Dimensions (L x W) 9 x 9 in. (23 x 23cm)
    Length (English) 9 in.
    Length (Metric) 23cm
    Product Type White magic wipes

    • Patented sorbency technology reduces the number of wipes required
    • Exhibit low particle and fiber count while providing an ultra-clean wiping material for critical applications
    • Tested in accordance with the IEST recommend practices for the evaluation of wiping materials for critical environments
    • Recommended for use in ISO Class 4-5 cleanroom environments
    • Available with Particle Attraction Technology (P.A.T.) attracts and traps a higher level of particulates. P.A.T. retains 95% of trapped particles for a dramatically reduced risk of contamination

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit