Learn More
Contec™ Bucket Wringers and Frames

Use with Contec™ bucket systems and mops. Contec™ Bucket Wringers and Frames are available in three styles to match the selected Contec™ mop system.
$48.56 - $2216.00
Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
19-200-014
|
Contec™
2768 |
Bucket Wringer, Curved | Contec™ EasyCurve™ mops; Requires: Stainless steel frame 19-033-716 for 5 gal.(20L) Bucket or 19-033-717 for 6.5 gal. (25L) Bucket |
Each
for $48.56
Save 60% Reg : |
|
19-033-705
![]() |
Contec™
2756 |
Flat Mop Wringer | Contec™ VertiKlean MAX™ or QuickTask™ flat mops; Use with 5 gal. (20L) or 6.5 gal. (25L) Bucket |
Each for $2,216.00
|
|
19-168-797
![]() |
Contec™
2738 |
Bucket Wringer, Flat | Contec™ VertiKlean MAX™ or QuickTask™ flat mops; Use with 6.5 gal. Bucket |
Each for $86.00
|
|
19-168-528
![]() |
Contec™
2691 |
Stainless Steel Flat Mop Wringer | VertiKlean™ MAX™ and QuickTask™ Mops |
Each for $358.00
|
|
19-168-529
![]() |
Contec™
2694 |
Stainless Steel Curved Mop Wringer | VertiKlean™ MAX™ and QuickTask™ Mops |
Each for $400.00
|
|
19-033-715
|
Contec™
2767 |
Bucket Sieve, Flat | Contec™ VertiKlean MAX™ or QuickTask™ flat mops; Requires: Stainless steel frame 19-033-716 for 5 gal.(20L) Bucket or 19-033-717 for 6.5 gal. (25L) Bucket | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-033-716
|
Contec™
2765 |
Bucket Wringer Frame | Contec™ flat or curved Bucket wringers; for 5 gal. (20L) Bucket only | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-033-717
|
Contec™
2766 |
Bucket Wringer Frame | Contec™ flat or curved Bucket wringers; for 6.5 gal. (25L) Bucket only | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-159-255
|
Contec™
2710 |
Heavy Duty Downpress Wringer | Contec™ Edgeless™ VertiKlean MAX™ or QuickTask™ mops; Use with 5 gal. (20L) or 6.5 gal. (25L) Bucket | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-033-706
|
Contec™
2750 |
Slinger™ Frame and Insert | Contec™ EasyCurve™ mops; Use with 6.5 gal. (25L) Bucket only | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-168-748
|
Contec™
2727 |
Replacement Slinger™ Insert | Contec™ EasyCurve™ mops; Use with 6.5 gal. (25L) Bucket only | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Use with Contec™ bucket systems and mops. Contec™ Bucket Wringers and Frames are available in three styles to match the selected Contec™ mop system.
- Choose from downpress, flat or curved styles
- Available in polypropylene or stainless steel
- Ideal for cleanrooms and controlled environments with small autoclaves or limited storage space
- Select wringer that complements mop
Curved stainless-steel sieve 19-200-014 for EasyCurve™ mop and flat stainless-steel sieve 19-033-715 for flat mops such as VertiKlean™ MAX and QuickTask. Sieves require stainless-steel frame 19-033-716 for 5 gal. (20L) buckets and 19-033-717 for 6.5 gal. (25L) buckets.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.