Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ 5 Gallon Bucket Systems

Compact design is ideal for smaller cleanrooms

Manufacturer:  Contec™ 2770KIT

 View more versions of this product

Catalog No. 19-200-003


  Check Availability
Add to cart

Includes: Two polypropylene 5 gallon (20L) buckets (red, gray) and a stainless-steel cart with heavy-duty casters.

Specifications

Description

  • Compact design is ideal for smaller cleanrooms
  • Contec’s Bucket System: Two 5 gal. (20L) Buckets, Stainless Steel Cart is a fully autoclavable stainless steel rolling cart with two polypropylene 5 gallon (20 L) buckets (red, gray), and stainless steel drip cap
  • Durable, yet lightweight construction makes the 2769 bucket system easy to maneuver around cleanrooms
  • Cart features 4 standard casters
  • The double bucket system allows for differentiation between cleaning and rinsing solutions
  • The 5 gallon (20 L) autoclavable buckets are compatible with two types of sieves (sold separately)
  • 2768 is a curved stainless steel sieve used with our EasyCurve™ mop
  • The 2767 is a flat stainless steel sieve for Contec VertiKlean MAX and QuickTask flat mops
  • Both sieves are used with the 2765 frame designed for our 5 gallon (20 L) buckets
Description & Specifications

Specifications

Autoclavable rolling cart
Polypropylene
Compact design is ideal for smaller cleanrooms
Yes
Double Bucket System
Two 20L buckets (gray, red), cart with heavy duty casters
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit