Contec™ CONSTIX™ Sealed Foam Swabs

Choose tough swabs that are ideal for cleaning. The Contec™ CONSTIX™ Sealed Foam Swabs are excellent for particle removal. Use with solvents such as isopropyl alcohol.

Manufacturer: Contec™ SF-10

 View more versions of this product

Catalog No. 19-160-0001

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Construction Sealed foam over Cotton tipped applicator (CTA)
    Diameter (Metric) Handle 2.5mm
    Length (English) Tip 0.9 in.
    Material Foam
    Tip Style Foam head over cotton-tipped applicator
    Diameter (English) Handle 0.1 in.
    For Use With (Application) Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials
    Handle Material Polypropylene
    Length (English) Handle 5.2 in.
    Length (Metric) Handle 132mm
    Length (Metric) Tip 22.8mm
    Length (Metric) 150mm
    Tip Material Polyurethane Foam
    Width (English) Tip 0.3 in.
    Width (Metric) Tip 6.3mm
    Length (English) 6 in.
    Product Type Swab

    • Strong, resist abrasion
    • Open cell foam head for excellent cleaning and particle removal
    • Large head is ideal for larger areas
    • Excellent for applying coatings
    • Ideal for cleaning with solvents such as isopropyl alcohol

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit