Contec™ CONSTIX™ Sealed Polyester Swabs

Manufactured from Polynit polyester cleanroom fabric or nonwoven polyester fabric for exceptionally low residue and particulate levels. Contec™ CONSTIX™ Sealed Polyester Swabs are ideal for use with harsh solvents such as acetone, trichloroethane and nitric and sulfuric acids.

Manufacturer: Contec™ SPW1-3

 View more versions of this product

Catalog No. 19-084-226

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Material Knit polyester
    Construction Hand folded head, mechanically held to handle
    Diameter (Metric) Handle 3mm
    Handle Material Polypropylene
    Length (English) Tip 0.7 in.
    Length (Metric) 150mm
    Width (English) Tip 0.25 in.
    Diameter (English) Handle 0.12 in.
    For Use With (Application) Ideal for applications with critical contamination sensitivity, use with harsh solvents such as acetone, trichloroethane, and nitric and sulfuric acids
    Length (Metric) Tip 17.7mm
    Tip Material Folded Polyester Knit
    Width (Metric) Tip 10.1mm
    Length (English) 6 in.
    Product Type Swab

    • Ideal for applications with critical contamination sensitivity
    • Polynit polyester cleanroom fabric head sealed to a Delrin acetal handle
    • Resistant to harsh solvents 
    • Durable knitted polyester head material

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit