Contec™ CONSTIX™ Sealed Polyester Swabs

Manufactured from Polynit polyester cleanroom fabric or nonwoven polyester fabric for exceptionally low residue and particulate levels. Contec™ CONSTIX™ Sealed Polyester Swabs are ideal for use with harsh solvents such as acetone, trichloroethane and nitric and sulfuric acids.

Manufacturer: Contec™ SP4

 View more versions of this product

Catalog No. 19-059-209

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Handle 2.3mm
    Handle Material Delrin™
    Length (English) Handle 2.3 in.
    Length (Metric) Handle 58.4mm
    Length (Metric) Tip 10.2mm
    Length (Metric) 68.6mm
    Material Knit polyester
    Width (English) Tip 0.14 in.
    Adhesive Type Thermally sealed and attached
    Diameter (English) Handle 0.09 in.
    For Use With (Application) Ideal for applications with critical contamination sensitivity, use with harsh solvents such as acetone, trichloroethane, and nitric and sulfuric acids
    Length (English) Tip 0.4 in.
    Tip Material Knit Polyester Foam
    Width (Metric) Tip 3.6mm
    Length (English) 2.7 in.
    Product Type Swab

    • Ideal for applications with critical contamination sensitivity
    • Polynit polyester cleanroom fabric head sealed to a Delrin acetal handle
    • Resistant to harsh solvents 
    • Durable knitted polyester head material

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit