Contec™ CONSTIX™ Surface Validation Swabs

Designed for the evaluation of surface cleaning protocols in biopharmaceutical industries

Manufacturer: Contec™ SV1

 View more versions of this product

Catalog No. 19-160-0020

  Check Availability
Add to Cart

    Specifications

    Length (English) Handle 5 in.
    Length (Metric) 152.4mm
    Diameter (English) Tip 0.4 in.
    Diameter (Metric) Handle 3mm
    Length (English) Tip 1 in.
    Tip Material Knit Polyester
    Width (Metric) Tip 3.5mm
    Adhesive Type Ultrasonically sealed
    Diameter (English) Handle 0.12 in.
    Diameter (Metric) Tip 10mm
    For Use With (Application) Evaluation of surface cleaning protocols in bio-pharmaceutical industries
    Handle Material Polypropylene
    Length (Metric) Handle 12.5mm
    Length (Metric) Tip 25mm
    Width (English) Tip 0.275 in.
    Length (English) 6 in.
    Product Type Swab

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit