Contec™ CONSTIX™ Wrapped Swabs

Wrapped swabs with tips made from foam or knitted polyester

Manufacturer: Contec™ SPW1

 View more versions of this product

Catalog No. 19-160-0019

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Construction Hand folded head, mechanically held to handle
    Length (English) Tip 0.7 in.
    Diameter (English) Handle 0.12 in.
    Diameter (English) Tip 0.12 in.
    Diameter (Metric) Handle 3mm
    Diameter (Metric) Tip 3mm
    For Use With (Application) Wrapped Foam swabs used for general applications, wrapped Polyester swabs used for applications with critical contamination sensitivity
    Handle Material Polypropylene
    Length (English) Handle 5.2 in.
    Length (Metric) Handle 13.2mm
    Length (Metric) Tip 17.8mm
    Length (Metric) 150mm
    Tip Material knitted Polyester/Teflon shrink tube
    Width (English) Tip 0.1 in.
    Width (Metric) Tip 2mm
    Length (English) 6 in.
    Product Type Swab

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit