Contec™ CONTEXT™ Cleanroom Paper

Reduce the risk of contamination in cleanrooms with appropriately sourced paper. Contec™ CONTEXT™ Cleanroom Paper is impregnated and coated with a special polymer combination that inhibits particulate breakdown and chemical extraction. Ideal for recording notes and work instructions.

Manufacturer: Contec™ 7177W

 View more versions of this product

Catalog No. 19-167-947

  Check Availability
Add to Cart

    Specifications

    Product Type Cleanroom Paper
    Color White
    Dimensions (L x W) 8.5 x 11 in. (216 x 279mm)
    For Use With (Application) Recording notes and work instructions
    For Use With (Equipment) Wet and dry copy system
    Length (English) 8.5 in.
    Length (Metric) 216mm
    Weight (English) 22.5 lb.
    Weight (Metric) 33.3g/m2
    Width (English) 11 in.
    Width (Metric) 279mm
    Material Polymer

    • Reduce the risk of contamination in cleanrooms 
    • CONTEXT™ cleanroom documentation products have been developed to provide cleanrooms with paper and notebooks that reduce the risk of contamination
    • CONTEXT™ paper is impregnated and coated with a special polymer formulation that inhibits particulate generation and chemical extractables
    • High brightness, high capacity
    • Ultra low particle generation and metallic ion content
    • High tear and tensile strength
    • Mullen burst strenth of 50 lbs. per square inch
    • Heat resistant. 22.5 lbs (gsm).
    • Compatible with standard and high-speed laser printers
    • Also compatible with wet and dry copy systems
    • Ideal for recording notes and work instructions

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit