Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Sontara™ AC™ Aircraft Wipes

Tackle tough cleaning agents and applications without falling apart. Contec™ Sontara™ AC™ Aircraft Wipes are engineered to resist snagging on metal parts and corners. This makes them superior to paper or cheesecloth wipes which snag and tear, leaving behind lint or threads.

Manufacturer:  Contec™ AC1212

 View more versions of this product

Catalog No. 19-121-472


Add to cart

Description

Description

  • Nonwoven wipes made of Sontara™ AC™ premium aerospace grade fabric
  • Designed for critical cleaning, specifically in manufacturing and maintenance applications
  • Low-linting for snag resistance
  • Able to withstand many solvents without falling apart
  • Manufactured in an ultra-clean spunlacing process with no contaminating binders or glue
  • Lot-numbered for traceability
Specifications

Specifications

Intrinsic: 4.86mL/g
Extrinsic: 363mL/m2/s
White
For dry wiping applications associated with critical manufacturing and maintenance
31 cm
Aircraft cleanroom wipes
19 mils
30.5 cm
75.9g/m2
12 x 12 in. (30.5 x 30.5 cm)
12 in.
Cellulose (55%), Polyester (45%)
500/box, 1 box/case
12 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit