Contec™ QuickConnect™ Mop Handles and Hooks

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.

Manufacturer: Contec™ 2725

 View more versions of this product

Catalog No. 19-168-750

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) VertiKlean, VertiKlean MAX, Edgeless mop, EasyCurve and EasyReach mops, DualClean system, QuickConnect mop head frames
    Material Stainless steel
    Product Type 1 piece fixed length handle
    For Use With (Application) For cleaning in critical environments
    Length (English) 60 in.
    Autoclavable Yes

    QuickConnect™ mop head frames and handles offer maximum flexibility for cleaning in critical environments. Invest in one handle and choose various interchangeable heads and frames for specific applications.

    QuickConnect Mop Handles

    • Use with full Contec™ line of mopping systems
    • Autoclavable
    • Telescoping lengths: 16 in. (41cm) extends to 30" (76cm); 50" (127cm) handle extends to 92" (234cm); 69 in. (175cm) extends to 10.8 ft. (3.3m)
    • Fixed lengths: 16 in. (41cm); 60 in. (152cm)
    • For hard to reach ceilings and walls, a 16' (4.9m) anodized aluminum handle is available; 4 piece handle easily separates for autoclaving
    QuickConnect Mop Handle Hooks
    • QuickConnect handle hook, available to fit 0.9" (2cm) and 1" (2.5cm) handles
    • Mop handle hook securely holds QuickConnect handles to the bucket trolleys, reducing the chance for mishaps or spills

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit