Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ EasyReach™ Cleaning System: Cleaning Pads

Cleaning Pads for use with Contec Cleaning Tool (2665SF). Quilted pads ensure effective, even surface coverage. The Contec™ EasyReach™ Cleaning System is ideal for isolators, cabinets, laminar air-flow hoods, glove boxes and other mini environments.

Manufacturer:  Contec™ MEQT0012

 View more versions of this product

Catalog No. 19-168-537


Add to cart

Description

Description

EasyReach™ Cleaning System consists of a lightweight stainless steel one-piece cleaning tool (2665SF) and interchangeable disposable and absorbant cleaning pads that provide effective cleaning and disinfection in hard to reach areas. 

  • Rectangular shape makes overlapping straight-line action easy to achieve
  • Low profile 360° pivoting head allows quick easy access to awkward areas
  • Hinged joint and lightweight design
  • Easy grab edge on the cleaning pad ensures pad fits tightly on the mop head frame; easy to replace with gloved hands
  • Small pack quantities are optimized for single session use
  • Well-fitted quilted polyester pad ensures effective, even surface coverage, reducing the number of viable and non-viable contaminants and ensuring maximum residue removal
  • Sorbent double layer Quiltec™ sealed-edge pads ensure particles and fibers are minimized
  • Cleaning pads available presaturated with 70% IPA

Note:  These are the Cleaning Pads only. Cleaning Tool is sold separately, see 2665SF.  See QuickConnect™ Mop head frames and handles for long handled EasyReach option.

 
Specifications

Specifications

Sterile
White
Quilted polyester
Yes
7.75 in.
8/bag; 8 bags/case
8/Pack
No
Cleaning Pads
  • Isolators - rigid, flexible film, half suits (CAI, CACI)
  • Restricted Access Barrier Systems (RABS)
  • Filling Lines
  • Laminar Air Flow Hoods (LAF)
  • Bio-Safety Cabinets (BSC)
  • Glove Boxes
  • Incubators
2.75 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit