Contec™ EasySat™ Bucketless Floor Mop Heads

Eliminates the need for a bucket or wringer in cleanroom mopping. The Contec™ EasySat™ Bucketless Floor Mop features laser-cut sealed-edge VertiKlean™ mop head material and is fully autoclavable. A push button flow control releases cleaning solution on demand.

Manufacturer: Contec™ TBLVKMOP

 View more versions of this product

Catalog No. 19-033-776

  Check Availability
Add to Cart

    Specifications

    Width (English) 18 in.
    Certifications/Compliance AAMI ISO 11137
    Disposable Yes
    Height (English) 4.75 in.
    Product Type Textured mop head
    For Use With (Application) Ideal for use with disinfectants, designed specifically for cleanroom floors, for floor use only
    Length (English) 21.5 in.
    Autoclavable Yes
    Material Polyester
    Sterile No

    • Completely eliminates the need for bucket or wringer
    • Designed specifically for cleanroom use
    • Features lasercut sealed-edge VertiKlean™ mop head material, which is a lightweight polyester fabric laminated to clean ester foam for excellent abrasion resistance
    • System includes a 1.5L (52 oz.) translucent solution tank that can clean up to 5,000 square feet
    • Tank weighs only 3.2kg (7 lbs.) when full
    • Push button flow control releases cleaning solution on demand
    • Angled mop heads clean hard-to-reach areas and can be attached and removed within seconds
    • System and mop heads are fully autoclavable up to 121°C (250°F) for 30 minutes
    • Mop heads come in regular and textured styles and are also available gamma irradiated
    • Heads easily attaches to frame using traditional hook and loop fasteners

    Compliance

    AAMI ISO 11137

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit