Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Mop Head Saturation System

Designed to simplify the cleanroom mopping process, Contec’s Mop Head Saturation System allows mop heads to be presaturated prior to being passed into the controlled environment. This eliminates the need for any water to be passed into the cleanroom.

$145.00 - $2730.00


Products 3
Catalog Number Mfr. No. Product Type Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Capacity (Metric) Price Quantity & Availability  
19-168-701PF
View Documents
Contec™
2940P3SD
Compact Bucket System 10 L
Each for $2,730.00
Add to cart
 
19-168-703PF
View Documents
Contec™
2618
Bucket 10 L
Each for $250.00
Add to cart
 
19-168-702PF
View Documents
Contec™
2784
Stainless Steel Bucket 8 L
Each for $145.00
Add to cart
 
Description

Description

Small and compact, the stainless steel cart with twin 8L buckets is ideal for small to medium sized cleanroom. Being lightweight and manoeuvrable the cart is easy to use. The cart is fitted with four non marking, autoclavable castors, meaning the whole cart can be autoclaved before use. In order make the system highly efficient and cost effective the mop heads used need to be fast-wicking and highly sorbent. Contec has developed a new flat mop head to be used as part of the system; Contec Quiltec I Polyester Mop Heads.

The buckets are designed to take 5 flat mop heads which can be saturated with 1L of fluid. The second bucket can be used for the dilution of a concentrate and then to store the used mop heads preventing any cross contamination. The mop heads are placed on an easy-fit mop applicator frame which coupled with the mop head design,means the mop heads can be fitted to the mop frame hands-free. A stainless steel disinfectant diffuser tray helps to evenly saturate every mop head. The diffuser tray can be placed into a slot on the side of the cart when not in use for easy storage. Simply pour the disinfectant onto the mop heads either from the bottle or straight from the other bucket, wait 5 mins for full saturation and the mops are ready to use. Contec Quiltec I Mop Heads are manufactured from 100% 2-ply polyester around a rayon core so are ideal for even the highest grade of cleanroom as they generate very small numbers of particle and fibres.

SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit