Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Polynit Heatseal Wipes
Laundered and packaged in an ISO Class 4 cleanroom. Contec™ Polynit Heatseal Wipes are available with Particle Attraction Technology (PAT).
$5.46 - $801.50
Catalog Number | Mfr. No. | Dimensions (L x W) | Product Type | Packaging Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Product Type | Packaging Quantity | Price | Quantity & Availability | |||
19-170-932
|
Contec™
LWPS0051 |
4 x 4 in. (10.16 x 10.16 cm) | Polynit Heatseal Wipes with P.A.T | 300 Wipes/Bag |
Pack of 300
for $5.46
Save 85% Reg :
Case of 16 PK
for $87.34
Save 86% Reg : |
|
|||
19-170-950
|
Contec™
LWPS0027 |
9 x 9 in. (22.86 x 22.86 cm) | Polynit Heatseal Wipes | 1200 Wipes/Bag |
Case of 1200 for $801.50
|
|
|||
19-170-931
|
Contec™
LWPS0050 |
12 x 12 in. (30.48 x 30.48 cm) | Polynit Heatseal Wipes with P.A.T | 75 Wipes/Bag | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-170-933
|
Contec™
LWPS0052 |
9 x 9 in. (22.86 x 22.86 cm) | Polynit Heatseal Wipes with P.A.T | 150 Wipes/Bag (Bulk) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- 100% textured polyester wipe with nonabrasive, heat-sealed edge
- Chemical- and abrasion-resistant, with good solvent sorbency
- Extremely low in both particles, fibers, and nonvolatile residues
- Specially treated to enhance particle attraction and retention
- Attracts 35 times more particles than traditional wipes
- Retains 95% of particles captured, so there is less chance of re-contamination
Wipes with Particle Attraction Technology (PAT)
- 19-170-930: 9 x 9 in.
- 19-170-931: 12 x 12 in.
- 19-170-932: 4 x 4 in.
- 19-170-933: 9 x 9 in.
Applications:
Ideal for general-purpose cleaning and product wipe down.
Specifications
Polyester |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title