Contec™ Polynit™ Heatseal Wipes Get IT Item

Clean the exterior of products and cleanroom surfaces. Contec™ Polynit™ Heatseal Wipes are made of 100% textured polyester with laser-cut sealed edges to prevent dust and residue. They are extremely low in particles, fibers and non-volatile residues (NVRS).

Manufacturer: Contec™ LWPS0007

 View more versions of this product

Catalog No. 19-161-961

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 12 x 12 in. (30.5 x 30.5cm)
    Packaging Quantity 1000 wipes/bag
    Width (Metric) 30.5cm
    For Use With (Application) Ideal for general purpose cleaning
    Certifications/Compliance ISO Class 4
    Length (English) Exterior 12 in.
    Material Polyester
    Sterile Yes
    Width (English) Exterior 12 in.
    Width (English) 12 in.
    Length (English) 12 in.
    Length (Metric) 30.5cm
    Product Type Polynit heatseal wipes

    • Textured 100% polyester no-run knit wipes with heatsealed edges
    • Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
    • Laundered and packaged in a ISO Class 4 cleanroom
    • Extremely low in particles, fibers and non-volatile residues (NVRS)
    • Good sorbency with solvents
    • Abrasion and chemical resistant

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit