Contec™ Polynit Heatseal Wipes

Laundered and packaged in an ISO Class 4 cleanroom. Contec™ Polynit Heatseal Wipes are available with Particle Attraction Technology (PAT).

Manufacturer: Contec™ LWPS0052

 View more versions of this product

Catalog No. 19-170-933

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Packaging Quantity 150 wipes/bag, Bulk
    Certifications/Compliance ISO Class 4
    Dimensions (L x W) 9 x 9 in. (23 x 23cm)
    Length (English) Exterior 9 in.
    Material Polyester
    Width (English) Exterior 9 in.
    Width (English) 9 in.
    Width (Metric) 23cm
    For Use With (Application) Ideal for general purpose cleaning and product wipe down
    Length (English) 9 in.
    Length (Metric) 23cm
    Product Type Polynit heatseal wipes with P.A.T

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit