Learn More
Contec™ Polynit™ Wipes
Clean surfaces of products and process tools. The Contec™ Polynit™ Wipes are a durable option for ISO Class 5 environments.
$8.68 - $1447.00
Specifications
Product Type | Polynit™ Wipes |
---|---|
Material | Polyester |
Certifications/Compliance | ISO Class 5 |
Color | White |
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Sterility | Price | Quantity & Availability | |||
19-062713
|
Contec™
PN99 |
9 x 9 in. (22.86 x 22.86 cm) | 150 Wipes/Bag, Stacked | Non-sterile |
Pack of 150 for $141.70
Case of 8 PK for $1,078.00
|
|
|||
19-130-1341
|
Contec™
PN99 IR |
9 x 9 in. (22.86 x 22.86 cm) | 10 Wipes/Inner Bag, 10 Inner Bags/Outer Bag | Sterile |
Case of 1000 for $1,447.00
|
|
|||
19-130-1343
|
Contec™
PN99 B |
9 x 9 in. (22.86 x 22.86 cm) | 300 Wipes/Bag (Bulk) | Non-sterile |
Pack of 300 for $209.50
Case of 4 PK for $795.00
|
|
|||
19-159-212
|
Contec™
PN44B |
4 x 4 in. (10.16 x 10.16 cm) | 60 Wipes/Bag (Bulk) | Non-sterile |
Pack of 500
for $8.68
Save 91% Reg :
Case of 8 PK
for $69.44
Save 91% Reg : |
|
|||
19-033-741
|
Contec™
PN1818 |
18 x 18 in. (45.7 x 45.7 cm) | 50 Wipes/Bag | Non-sterile | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
Description
- For general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
- Ideal for wiping exterior surfaces of products and cleaning interior surfaces of process tools or other equipment
Order Info
Laundered and packaged in an ISO Class 4 cleanroom. Available sterile per AAMI ISO Method I Guidelines with a SAL of 10-6, packaged in peelable outer bags with linear tear inner bags.
Specifications
Polynit™ Wipes | |
Polyester | |
ISO Class 5 | |
White |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.