Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Polywipe-C Heatseal Wipes Available on GSA/VA Contract for Federal Government customers only.

Clean interior surfaces of process tools and other sensitive surfaces in critical environments. Contec™ Polywipe-C Heatseal Wipes are suitable for general-purpose cleaning in ISO Class 3 environments. Available in a variety of sizes and quantities.

Manufacturer:  Contec™ LWCS0028

 View more versions of this product

Catalog No. 19-038-723


  Check Availability
Add to cart

Specifications

Description

  • Wipes are made of a lightweight 100% polyester interlock knit
  • Suitable for general-purpose cleaning in ISO Class 3 (FED-STD-209E Class 1/M1.5) environments
  • Nonabrasive, soft-textured fabric cleans without scratching
  • Wipes are laser-cut, sealing fibers at edge
  • Chemical-resistant
  • Good sorbency with solvents
  • Hexagonal shape readily distinguishes critical-use wipes from others
  • Extremely low in particles and fibers
Description & Specifications

Specifications

120
28 x 14 in. (71.12 x 35.5cm)
50 wipers/bag, Bulk
14 in.
Ideal for general purpose cleaning in critical environments, cleaning interior surfaces of process tools and other equipment
71.12cm
ISO Class 4
Polyester
Yes
35.5cm
28 in.
Polywipe-C heatseal wipes
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit