Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT™ Presaturated Knitted Polynit Wipes

Clean surfaces and equipment in critical environments where aggressive solvents are needed. The Contec™ PROSAT™ Presaturated Knitted Polynit Wipes are premoistened polyester wipes for general purpose cleanings. Wipes are textured with a no-run interlock knit for good solvent sorbency, abrasion resistance and chemical resistance.

Manufacturer:  Contec™ PSPN0028

 View more versions of this product

Catalog No. 19-033-771

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

  • Ideal for applications where large quantities of wipes or aggressive solvents are needed for wiping surfaces and equipment
  • Available with both 100% Semi Grade IPA and 70% USP Grade IPA, 30% DI Water
  • Extremely low in particle and fiber generation
  • Soft, non-abrasive textured wipe cleans without scratching
 
1916560
  • Premoistened polyester wipes are designed for general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
  • Ideal for wiping exterior product surfaces and cleaning the interior surfaces of process tools or other equipment
 
19165631 | 19160965 | 19038564
  • Standard weight wipes are made of 100% textured polyester with no-run interlock knit for good solvent sorbency, abrasion resistance, and chemical resistance
  • Heatsealed and saturated with various blends of isopropyl alcohol and deionized water
  • Low in particles and extractables
  • Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom
 
19038565 | 19033771 | 19120816 | 19120817 | 19047635
  • Sterile wipes are Validated Sterile to 10-6 Sterility Assurance level in accordance with AAMI/ISO 11137 Method 1 Guidelines for the sterilization of medical devices
  • Sterile PROSAT™ Knitted Polynit Wipes are conveniently packaged for use in sterile core areas and are ideal for wiping articles prior to pass-through and environmental cleaning
Description & Specifications

Specifications

140
9 x 9 in. (23 x 23cm)
6% IPA/ 91% DI Water, Semi grade
9 in.
Cleaning and wiping in cleanroom environments
23cm
No-run pique knit
Polyester
No
23cm
9 in.
PROSAT™ Presaturated Wipes
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit