Contec™ ProZorb™ Nonwoven Cleanroom Wipes

Manufactured with cellulose and polyester through a special process that creates apertures in the fabric while enhancing the thickness. Contec™ ProZorb™ Nonwoven Cleanroom Wipes provide a textured surface with excellent sorptive capacity and particle removal capability.

Manufacturer: Contec™ PZ99

 View more versions of this product

Catalog No. 18-999-475B

  Check Availability
Add to Cart

    Specifications

    Basis Weight 55
    Certifications/Compliance ISO Class 5
    Dimensions (L x W) 9 x 19 in. (23 x 22.8cm)
    For Use With (Equipment) Cleanroom
    Length (English) Exterior 9 in.
    Material Cellulose, Polyester
    Width (English) Exterior 9 in.
    Width (English) 19 in.
    Width (Metric) 22.8cm
    For Use With (Application) Excellent sorptive capacity, particle removal capability, and low levels of particle and extractable contaminants
    Length (English) 9 in.
    Length (Metric) 23cm
    Product Type Nonwoven cleanroom wipes

    • Textured polyester/cellulose nonwoven wipes promotes effective cleaning
    • Low levels of particles and extractables
    • Strong and durable
    • Designed for nonabrasive applications in the biotech, pharmaceutical, electronics, semiconductor industries and more
    • Recommended for use in ISO Class 5 cleanroom applications; Use for product wipe down prior to cleanroom entry 
    • Great for spill clean up in critical environments
    • No chemical binders or surfactants

     

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit