Contec™ QuickConect™ Mop Head Frames

Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.

Manufacturer: Contec™ 2651A

 View more versions of this product

Catalog No. 19-038-561

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Designed for use in pharmaceutical and medical device manufacturing facilities, or other similar critical or controlled environments.
    For Use With (Equipment) Regular VertiKlean and VertiKlean MAX mop heads
    Item Description Regular mop head frame and connector for VertiKlean, VertiKlean MAX
    Length (Metric) 19cm
    Material Stainless steel frame with aluminum connector
    Product Type Mop head frame
    Size 7.5 in. (15cm)
    Autoclavable Yes
    Length (English) 7.5 in.

    QuickConnect™ mop head frames and handles offer maximum flexibility for cleaning in critical environments. Invest in one handle and choose various interchangeable heads and frames for specific applications.
    • Interchangeable frames for Contec Mopping Systems
    • Autoclavable
    • Capped end and quick-connect feature for easy attachment

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit