Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ QuickConnect™ Mop Handles and Hooks

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.

Manufacturer:  Contec™ 2686

 View more versions of this product

Catalog No. 19-033-781


  Check Availability
Add to cart

Specifications

Description

QuickConnect™ mop head frames and handles offer maximum flexibility for cleaning in critical environments. Invest in one handle and choose various interchangeable heads and frames for specific applications.

QuickConnect Mop Handles

  • Use with full Contec™ line of mopping systems
  • Autoclavable
  • Telescoping lengths: 16 in. (41cm) extends to 30" (76cm); 50" (127cm) handle extends to 92" (234cm); 69 in. (175cm) extends to 10.8 ft. (3.3m)
  • Fixed lengths: 16 in. (41cm); 60 in. (152cm)
  • For hard to reach ceilings and walls, a 16' (4.9m) anodized aluminum handle is available; 4 piece handle easily separates for autoclaving
QuickConnect Mop Handle Hooks
  • QuickConnect handle hook, available to fit 0.9" (2cm) and 1" (2.5cm) handles
  • Mop handle hook securely holds QuickConnect handles to the bucket trolleys, reducing the chance for mishaps or spills
Description & Specifications

Specifications

For cleaning in critical environments
16 in.
Stainless steel
VertiKlean, VertiKlean MAX, Edgeless mop, EasyCurve and EasyReach mops, DualClean system, QuickConnect mop head frames
Yes
1 piece fixed length handle
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit