Contec™ SATWipes™ Presaturated Wipes and Dispensers

Prepare surfaces in cleanrooms. The Contec™ SATWipes™ Presaturated Wipes are offered in various options to help tackle general-purpose cleaning in ISO Class 5 to ISO Class 8 environments.

Manufacturer: Contec™ SWNW0014

 View more versions of this product

Catalog No. 19-033-790

  Check Availability
Add to Cart

    Specifications

    Saturation Solution 70% IPA/ 30% DI Water
    Dimensions (L x W) 5.5 x 8 in. (14 x 20cm)
    Item Description Wipes with center-pull canister
    Width (English) 8 in.
    Width (Metric) 20cm
    Length (English) 5.5 in.
    Length (Metric) 14cm
    Material Polypropylene, Rayon
    For Use With (Application) General purpose cleaning and surface preparation
    Product Type SATWipes™ presaturated wipe

    • Durable, presaturated wipes with a choice of solvent saturations on perforated rolls
    • Polyester nonwoven wipes are ideal for critical applications in ISO Class 5 environments
    • Polyester/Cellulose nonwoven wipes offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
    • Designed for general-purpose cleaning and surface preparation, wiping process tools and other equipment and for use prior to cleanroom entry

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit