Contec™ SATWipes™ Presaturated Wipes

Prepare for a variety of cleanrooms. The Contec™ SATWipes™ Presaturated Wipes are offered in various options to help tackle general-purpose cleaning in ISO Class 5 to ISO Class 8 environments.

Manufacturer: Contec™ SATC39010/PRC

 View more versions of this product

Catalog No. 19-033-745B

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Width (English) 6 in.
    Length (English) 9 in.
    Product Type SATWipes presaturated wipes
    Dimensions (L x W) 9 x 6 in. (23 x 15.2cm)
    Saturation Solution Isopropyl Alcohol/Deionized Water
    For Use With (Application) Excellent wipes for less critical applications, compatible with ISO class 6 environments and wipes down prior to entry into cleanroom
    Material Polyester

    • Durable, presaturated wipes with a choice of solvent saturations on perforated rolls
    • SATWipes with Polyester Nonwoven wipes are ideal for critical applications in ISO Class 5 environments
    • SATWipes with Polyester/Cellulose Nonwoven Wipes offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
    • Designed for general-purpose cleaning and surface preparation and for wiping process tools and other equipment and for use prior to cleanroom entry

    Order Info

    Packaged one hundred 6 x 9 in. (15 x 23cm) wipers on a perforated roll. Most SATWipes cases contain 12 presaturated rolls plus one canister; 19-150-0711 and -0712 packed 18 refills per case without a canister. Custom-blend substrates and additional wiper sizes available through your Fisher Safety Customer Service Representative.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit