Contec™ Sporicidin™ Sterilizing and High Level Disinfectant

Sporicidin Sterilizing and High Level Disinfecting Solution is intended to sterilize or high level disinfect reusable medical instruments and equipment

Manufacturer: Contec™ SSS3216C

 View more versions of this product

Catalog No. 18-999-1457

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity (English) 32 oz.
    Capacity (Metric) 0.94L
    Capacity 32 oz., 0.94L
    Color Clear
    Composition 1.93% Phenol, 1.12% Glutaraldehyde
    Shelf Life 14 Day(s)
    Solution Sporicidin™
    For Use With (Application) Sporicidin™ sterilizing and high level disinfecting solution is intended to sterilize or high level disinfect reusable medical instruments and equipment
    Product Type Sterilizing and disinfecting solution

    • Sporicidin Sterilizing and High Level Disinfecting Solution is intended to sterilize or high level disinfect reusable medical instruments and equipment 
    • Requires no rotation
    • It also has the shortest soaking time (20 minutes) for high level disinfection
    • Can be used and reused for 14 days
    • Due to low glutaraldehyde level, will not irritate the eyes or nasal passages
    • Will not clog air/water channels or cloud lenses of endoscopes
    • OSHA compliant with Bloodborne Pathogens Standard
    • Environmentally safe
    • Dispose in regular drain

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit