Contec™ SterileSorb™ Wipes

Wipes up spills, leaves surfaces dry and maintains strength in cleanroom environments. Contec™ SterileSorb™ Wipes are perfect for ISO Class 6 applications. Wipes are double packaged to ensure product integrity and uncompromised entry into the sterile suite.

Manufacturer: Contec™ C299IR/25

 View more versions of this product

Catalog No. 19-130-1346

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 9 x 9 in. (23 x 23cm)
    Width (Metric) 23cm
    Length (Metric) 23cm
    Length (English) Exterior 9 in.
    Material Hydroentangled Polyester, Cellulose
    Sterile Yes
    Width (English) Exterior 9 in.
    Width (English) 9 in.
    Length (English) 9 in.
    Absorbancy Ultra
    Basis Weight 67.8
    Certifications/Compliance AAMI
    For Use With (Equipment) Cleanroom
    For Use With (Application) General purpose cleaning in biotech, pharmaceutical and medical device manufacturing environments, for ISO Class 6 applications
    Product Type SterileSorb™ cleanroom wipes

    • Nonwoven, hydroentangled polyester/cellulose blend make these wipes absorbent, durable, and low in extractables
    • Wipes are designed for nonabrasive applications such as wiping and absorbing spills in the cleanroom, and wipedown of products prior to their introduction to the cleanroom
    • Label provides lot numbers and expiration dates for lot traceability

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit