Contec™ QuickConect™ Mop Head Frames

Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.

Manufacturer: Contec™ 2682

 View more versions of this product

Catalog No. 19-038-559

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Designed for use in pharmaceutical and medical device manufacturing facilities, or other similar critical or controlled environments.
    For Use With (Equipment) Medium VertiKlean and medium or large VertiKlean MAX mop heads
    Item Description Replacement for medium mop head frame for VertiKlean, VertiKlean MAX
    Length (English) 11.5 in.
    Length (Metric) 29cm
    Autoclavable Yes
    Material Stainless steel
    Product Type Mop head frame
    Size 11.5 in. (29cm)

    QuickConnect™ mop head frames and handles offer maximum flexibility for cleaning in critical environments. Invest in one handle and choose various interchangeable heads and frames for specific applications.
    • Interchangeable frames for Contec Mopping Systems
    • Autoclavable
    • Capped end and quick-connect feature for easy attachment

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit