Contec™ VertiKlean™ MAX™ Mopping Systems Mop Heads

Clean walls, ceilings and other hard-to-reach surfaces with ease. The Contec™ VertiKlean™ MAX™ Mopping Systems Mop Heads feature a variety of heads that easily snap onto frames. The polyurethane foam lasts longer than traditional mops and more evenly releases liquid.

Manufacturer: Contec™ VKMX0300

 View more versions of this product

Catalog No. 19-165-67

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Certifications/Compliance AAMI ISO 11137
    Item Description Large VertiKlean MAX mop head
    Dimensions (L x W) 15.25 x 4.3 in. (38 x 11cm)
    Material Knitted polyester fabric/ 100ppi hydrophilic urethane foam
    Disposable Yes
    For Use With (Application) Wall washing system
    Height (English) 0.7 in.
    Length (English) 15.25 in.
    Width (English) 4.3 in.
    Sterile No
    Product Type Mop Head

    • Features a single layer of hydrophilic polyurethane foam laminated to textured polyester microfiber fabric
    • Backed by a semi-rigid thermoformed plate that easily snaps onto mop head frame 
    • Designed for applying disinfectants to both horizontal and vertical surfaces
    • Mop heads are composed of a disposable absorbent sponge laminated to filament polyester knit fabric and backed with a thermoformed plate that easily snaps onto VertiKlean mop hardware
    • Now available with ribbed microfiber for better contamination removal
    • Pivoting mop head frame is ideal for cleaning walls, floors, and ceilings as well as hard-to-reach areas such as fume hoods, mini environments, and around light fixtures and heavy equipment
    • Sterile mop heads are validated sterile per AAMI ISO11137 guidelines
    • Autoclaving mop heads is not recommended due to thermoformed plate; however, all hardware is autoclavable
    Now available with a sealed edge
    • Thermally sealed edges of the mop head increase durability and eliminate the chance of fiber and particle contamination due to exposed foam
    • Sealed Edge mop head has a microfiber face providing excellent removal of surface contamination and residue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit