Contec™ VertiKlean™ Wall Washing System Non-Sterile Mop Heads

Use with VertiKlean&trade Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Non-Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.

Manufacturer: Contec™ TVKMOP

 View more versions of this product

Catalog No. 19-033-504

  Check Availability
Add to Cart

    Specifications

    Product Type Textured mop head
    For Use With (Application) Used with corresponding hardware for wet cleaning walls and ceilings in non-sterile environments
    For Use With (Equipment) 7.5 in. Regular VertiKlean QuickConnect mop head frame
    Length (English) 8 in.
    Width (English) 4 in.
    Dimensions (L x W) 8 x 4in. (21 x 11cm)
    Size Regular
    Material Knitted polyester fabric/60ppi polyester foam
    Sterile No
    Disposable Yes
    Height (English) 1 in.

    • Lightweight, polyester, disposable
    • Ideal for applying disinfectants and wet cleaning vertical surfaces, ceilings, and walls in controlled environments; reaching awkward corners and ceilings with a complete range of motion
    • Absorbent foam carries solvents and disinfectants to the surface; polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned
    • Heads are laser cut to seal edges, further limiting potential contamination in the mopping process
    • Textured surface option is ideal for applications requiring additional scrubbing performance
    • Contain no cellulose;  compatible with a wide range of chemicals, detergents, disinfectants, and cleaners

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit