Cooper™ Crescent™ Adjustable Wrenches

Wider handles provide more comfort and less stress to hand

Manufacturer: Nasco 181AC118

 View more versions of this product

Catalog No. 18-861-297

  Check Availability
Add to Cart

    Specifications

    Head Style 15°
    Length (English) 18 in.
    Handle Type I-Beam
    Length (English) Opening 2.06 in.
    Length (Metric) 45.72cm
    Material Alloy Steel
    Weight (English) 5.1 lb.
    Weight (Metric) 2.3kg
    Type Jaw Opening Adjustable wrench

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit