Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CoorsTek Porcelain Desiccator Plate with Small Holes
$108.00
Specifications
Material | Porcelain |
---|---|
Product Type | Desiccator Plate |
For Use With (Application) | Serves as a platform in desiccator |
Catalog Number | Mfr. No. | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
S33521B
![]() |
CoorsTek
60453/EMD |
9.05 in. | 23cm |
Each for $108.00
|
|
Description
Serves as a platform in your desiccator
Plate glazed on one side. Numerous holes are 1mm diameter in 190mm plate and 2mm diameter in 230 mm plate.
Specifications
Porcelain | |
Desiccator Plate | |
Serves as a platform in desiccator |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title