CoorsTek™ Alumina Cylindrical Crucibles

High-grade aluminum oxide yields contamination-free results

Manufacturer: CoorsTek™ 65537

 View more versions of this product

Catalog No. 08-226-12F

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Disclaimers:

High-Alumina Labware temperature change rate should not exceed 150°c/hour


    Specifications

    Diameter (Metric) Inner 35mm
    Capacity (Metric) 50mL
    Capacity 1.7 oz, 50mL
    Height (English) 2.52 inch
    Capacity (English) 1.7 oz.
    Height (Metric) 64mm
    Diameter (English) Inner 1.38 inch

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit