Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Alumina Cylindrical Crucibles

High-grade aluminum oxide yields contamination-free results

Manufacturer:  CoorsTek™ 65540

 View more versions of this product

Catalog No. 08-226-12J


Add to cart

Description

Description

Highly resistant to chemical attack, this alumina-ceramic crucible is especially useful to chemists, metallurgists and others involved in high-temperature work

  • 99.8% pure aluminum oxide
  • Withstands temperatures up to 1750°C
  • Inert in hydrogen and carbonaceous atmospheres
  • Offers high resistance to alkalies and other fluxes
  • Permeability: gas tight
  • Water absorption: none

Suitable for glass melting, including borosilicate glass. Recommended for use with refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium

Specifications

Specifications

Alumina
40mm
165mm
Crucible
170mL
40mm
1750°C
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

High-Alumina Labware temperature change rate should not exceed 150°c/hour