CoorsTek™ Aluminum Oxide Mortars and Pestles

Extra hardness and abrasion resistance compared to agate

Manufacturer: CoorsTek™ 60373

 View more versions of this product

Catalog No. 12-948-5G

  Check Availability
Add to Cart

    Specifications

    Material Alumina
    Finish Glazed outside
    For Use With (Application) Used for elemental analysis, basic laboratory purposes and sample preparation and emulsifications
    Height (English) 2.24 in.
    Height (Metric) 5.7cm
    Capacity 4.05 oz., 120mL
    Capacity (Metric) 120mL
    Capacity (English) 4.05 oz.
    Diameter (English) Outer 4.72 in.
    Diameter (Metric) Outer 12cm
    Product Type Mortar

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit