Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

CoorsTek™ Porcelain Desiccator Plates for Crucibles

With 30mm diameter holes for crucibles

Manufacturer:  CoorsTek™ 60451

 View more versions of this product

Catalog No. 08-641D




Description

Description

  • With or without three 16mm feet to support plate
  • Glazed on top

Specifications

Specifications

23cm
Porcelain
8
9.05 in.
Desiccator Plate w/o Feet
Three 16mm feet
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit