Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ CPP Supported Neoprene Aprons

Provide excellent chemical resistance

$317.08 - $336.68

Specifications

Material Neoprene
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Color Size Thickness (English) Price Quantity & Availability  
Catalog Number Mfr. No. Color Size Thickness (English) Price Quantity & Availability  
19-068943 Ansell™
56 400 45950264
Yellow 35 x 45 12.5 oz. Case of 12 for $317.08
Check Availability
Add to cart
19-042-266 Ansell™
56 402 45950266
Black 45 x 35 12.5 oz. Dozen of 12 for $336.68
Check Availability
Add to cart
17-987-104B Accessories Ansell™
56 411 45950270
Black 45 x 35 19 oz. N/A N/A N/A
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
19-047917 Ansell™
5640250266
Black 35 x 45 12.5 oz. N/A N/A N/A
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
19-058619 Ansell™
56 401 45950265
White 35 x 45 12.5 oz. N/A N/A N/A
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Specifications

Description

  • Lightweight with four metal grommets, neck string, and waist ties
  • Top 2 in. (5cm) of bib is a double thickness of material
  • All edges hemmed
  • Dimensions: 45L x 35 in.W (114 x 89cm)
  • Thickness: 12.5 oz.

Description & Specifications

Specifications

Neoprene
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit