CoorsTek™ Porcelain Mortars

With pour lip

Manufacturer: CoorsTek™ 60415

 View more versions of this product

Catalog No. 12-949-3

  Check Availability
Add to Cart

    Specifications

    Material Porcelain
    Finish Glazed outside
    For Use With (Application) Ideal for pharmaceutical applications
    Height (English) 5.51 in.
    Height (Metric) 14cm
    Capacity 92.98 oz., 2750mL
    Capacity (Metric) 2750mL
    Capacity (English) 92.98 oz.
    Diameter (English) Outer 10.07 in.
    Diameter (Metric) Outer 25.6cm
    Product Type Mortar

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit