CoorsTek™ Porcelain Pestles for Porcelain Mortars with Pour Lip

For use with porcelain mortars

Manufacturer: CoorsTek™ 60317

 View more versions of this product

Catalog No. 12-961-5A

  Check Availability
Add to Cart

    Specifications

    Material Porcelain
    For Use With (Equipment) 145mL Porcelain mortar
    Finish Glazed to grinding surface
    For Use With (Application) For basic laboratory purposes and sample preparation and emulsifications
    Length (Metric) 15.7cm
    Length (English) 6.18 in.
    Product Type Pestle

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit